This product requires certification to purchase.

8 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

American AVK Co.

Series 65 8 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #A652000X
  • Item #4705218
  • Manufacturer Part #65-200-0X
3.4 out of 5 Customer Rating
Brand image
American AVK Co.

Series 65 8 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #A652000X
  • Item #4705218
  • Manufacturer Part #65-200-0X
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 316 stainless steel bonnet bolts will never come in contact with water or soil and are 100% protected against corrosion
  • Unique gasket has round inserts for bolts, which are countersunk into the tapped valve body and capped with hot-melt
  • 400 series stainless steel is AVK's standard stem material, providing twice the yield strength required by AWWA; potential for bent and broken stem is eliminated
  • Threads are cold-rolled, work-hardening the steel, and ensuring smooth thread edges for low operating torque
  • Unique wiper-ring protects stem from contact with soil and water
  • Standard EPDM wedge is taste and odor free, stands up to chlorine and other disinfectants
  • Wedge nut is fully encapsulated in the wedge, resulting in efficient mechanical motion and 10X the open/close operations vs competitors; provides higher torque resistance and prevents rubber wear and leakage
  • Every AVK valve has a unique serial number engraved on the stem - also shown on the valve label; serial number provides complete traceability to the date the valve was built, and every operation performed throughout the manufacturing process
  • AVK is the only gate valve and fire hydrant manufacturer in the USA with a quality assurance program that requires serializing every product for traceability
  • Unique tapped lug and set screw provide a metal-to-metal termination point for cathodic corrosion protection
  • Requires Certification
Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Flanged
End Connections
Mechanical Joint x Flanged
Length
11-1/2 in
Pressure - Maximum
500 psi
Valve Size
8 in
Weight
139 lb
Characteristics & Features
Coating
Fusion Bonded Epoxy
Collection
Series 65
Ductile Iron Pipe Type
Ductile Iron Mechanical Joint Pipe
Material
Ductile Iron, Rubber, Stainless Steel
Material Type
EPDM
Valve Body Material
Ductile Iron
Valve Body Style
Open Left
Valve Bonnet Type
Bolted
Valve Port Opening
Standard Port
Valve Seat Material
Resilient Wedge
Valve Stem
Non-rising
Valve Type
Resilient Wedge Gate Valve
Electrical & Operational Information
Maximum Temperature
160
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASME
ASME B16.42 Class 150
ASTM
ASTM A-164, ASTM A-536, ASTM A-582, ASTM B-763, ASTM D-2000
AWWA
AWWA C-515, AWWA C-509
FM Approved
No
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
No
Waterworks Application
Water