This product requires certification to purchase.

10 in. Ductile Iron Pipe

American Cast Iron Pipe

10 in. Ductile Iron Pipe

  • Fast #
  • Part #AFR52PD10
  • Item #1237529
  • Manufacturer Part #AFR52PD10
5 out of 5 Customer Rating
Brand image
American Cast Iron Pipe

10 in. Ductile Iron Pipe

  • Fast #
  • Part #AFR52PD10
  • Item #1237529
  • Manufacturer Part #AFR52PD10
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 140
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Provides flexible, easily assembled, positive restraint against endwise separation due to thrust
  • Centrifugally cast for piping water, sewage and other liquids, Flex-Ring® joint pipe may also be used in trenchless application such as horizontal directional drilling and pipe bursting
  • With spigot ahead, the low-profile Flex-Ring® bell assembles quickly and offers a smooth transition during pipe pull-back
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flex-Ring Joint
End Connection 2
Spigot
End Connections
Flex-Ring® Joint x Spigot
Length
20 ft
Pressure Class
350 psi
Wall Thickness
0.35 in
Characteristics & Features
Coating
Asphaltic
Ductile Iron Class
CL52
Ductile Iron Pipe Type
Ductile Iron Flex Ring Pipe
Material
Ductile Iron
Pipe Lining
Double Cement
PipeTubing Size
10 in
Warranty & Product Information
ANSI
ANSI A21.4, ANSI A21.10, ANSI A21.11, ANSI A21.50, ANSI A21.51, ANSI A21.53
Application
Water, Sewage
AWWA
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-115, AWWA C-150, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-606, AWWA M-41
FM Approved
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes