This product requires certification to purchase.

10 in. Ductile Iron Pipe

American Cast Iron Pipe

10 in. Ductile Iron Pipe

  • Fast #
  • Part #AFT200P24
  • Item #1238670
  • Manufacturer Part #4003139
3.4 out of 5 Customer Rating
Brand image
American Cast Iron Pipe

10 in. Ductile Iron Pipe

  • Fast #
  • Part #AFT200P24
  • Item #1238670
  • Manufacturer Part #4003139
3.4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 60
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Flexible, rubber ring compression-type joint used extensively in underground service for water, sewage or other liquids
  • Fastite joint socket is scientifically designed with two gasket recesses and a dividing buttress
  • The Fastite joint seal, bubble-tight under vacuum and external pressure, becomes even tighter with the application of internal pressure
  • Requires Certification
Dimensions & Measurements
End Connection 1
Fastite Joint
End Connection 2
Fastite Joint
End Connections
Fastite® Joint
Length
20 ft
Characteristics & Features
Coating
Zinc Plated
Ductile Iron Class
CL200
Ductile Iron Pipe Type
Ductile Iron Fastite Pipe
Material
Ductile Iron
Pipe Lining
Cement-lined
PipeTubing Size
24 in
Warranty & Product Information
ANSI
ANSI 61, ANSI A21.11, ANSI A21.15, ANSI A21.50, ANSI A21.51, ANSI B16.21, ANSI C111, ANSI C151, ANSI C600, ANSI Class 150
Application
Other Liquids, Sewage, Water
AWWA
AWWA A-21.11, AWWA C-110, AWWA C-111, AWWA C-115, AWWA C-151, AWWA C-600
FM Approved
No
NSF
NSF 61
NSF Certified
Yes
UL Listed
No