This product requires certification to purchase.

24 in. Flex-Ring CL250 Ductile Iron Pipe with Cement-lined

American Cast Iron Pipe

24 in. Flex-Ring CL250 Ductile Iron Pipe with Cement-lined

  • Fast #
  • Part #AFRGFL250P24
  • Item #4533547
  • Manufacturer Part #AFRGFL250P24
4.8 out of 5 Customer Rating
Brand image
American Cast Iron Pipe

24 in. Flex-Ring CL250 Ductile Iron Pipe with Cement-lined

  • Fast #
  • Part #AFRGFL250P24
  • Item #4533547
  • Manufacturer Part #AFRGFL250P24
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 60
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.15, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C110, ANSI C111, ANSI C151, ANSI C153, ANSI C600
AWWA:
AWWA A-21.10, AWWA A-21.11, AWWA A-21.15, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-153, AWWA C-600, AWWA M-41
Application:
Horizontal Directional Drilling, Other Liquids, Piping, Sewage, Water
Coating:
Asphaltic
Ductile Iron Class:
CL250
Ductile Iron Pipe Type:
Ductile Iron Flex Ring Pipe
End Connection 1:
Flex-Ring Joint
End Connection 2:
Flex-Ring Joint
End Connections:
Flex-Ring® Joint
FM Approved:
Yes
Length:
20
Material:
Ductile Iron
NSF Certified:
No
Pipe Lining:
Cement-lined
PipeTubing Size:
24
UL Listed:
Yes