8 in. Ductile Iron Pipe
8 in. Ductile Iron Pipe
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 60All Sizes
Product Details
Product Details
- Flexible, rubber ring compression-type joint used extensively in underground service for water, sewage or other liquids
- Rated for a water working pressure of 350 psi
- Non-Mercury Blue Spirit fill
- Made in the USA
Specifications
- ANSI:
- ANSI 61, ANSI A21.11, ANSI A21.15, ANSI B16.21, ANSI C111, ANSI C600
- AWWA:
- AWWA A-21.11, AWWA C-110, AWWA C-111, AWWA C-115, AWWA C-151, AWWA C-600
- Application:
- Other Liquids, Sewage, Water
- Ductile Iron Class:
- CL200
- Ductile Iron Pipe Type:
- Ductile Iron Fastite Pipe
- End Connection 1:
- Fastite Joint
- End Connection 2:
- Fastite Joint
- End Connections:
- Fastite® Joint
- FM Approved:
- No
- Length:
- 20 ft
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Lining:
- Protecto P-401
- PipeTubing Size:
- 24 in
- UL Listed:
- No