This product requires certification to purchase.

8 in. x 20 ft. CL53 Mechanical Joint Ductile Iron Double Cement Lined Pipe

American Cast Iron Pipe

8 in. x 20 ft. CL53 Mechanical Joint Ductile Iron Double Cement Lined Pipe

  • Fast #
  • Part #AMJ53PDXLA
  • Item #1237379
  • Manufacturer Part #AMJ53PDXLA
5 out of 5 Customer Rating
Brand image
American Cast Iron Pipe

8 in. x 20 ft. CL53 Mechanical Joint Ductile Iron Double Cement Lined Pipe

  • Fast #
  • Part #AMJ53PDXLA
  • Item #1237379
  • Manufacturer Part #AMJ53PDXLA
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 18 Bundle: 162
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Flexible stuffing box type connection used primarily in underground service
  • The joint is designed with a stuffing box into which a rubber gasket is compressed by a ductile iron gland drawn up with low-alloy steel bolt
  • It affords liberal deflection before joint compression and allows expansion and contraction of the line without leakage
  • Mechanical joint provides easy installation under the most adverse conditions
  • CPVC tailpiece: water temp. 180°F @ 100 psi Cold water rated temp.
  • Requires Certification
Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Length
20 ft
Pressure Class
350 psi
Wall Thickness
0.36 in
Characteristics & Features
Coating
Asphaltic
Ductile Iron Class
CL53
Ductile Iron Pipe Type
Ductile Iron Mechanical Joint Pipe
Material
Ductile Iron
Pipe Lining
Double Cement
PipeTubing Size
8 in
Warranty & Product Information
ANSI
ANSI A21.4, ANSI A21.10, ANSI A21.11, ANSI A21.15, ANSI A21.50, ANSI A21.51, ANSI A21.53
Application
Gas, Water, Sewage
ASTM
ASTM A-674, ASTM A-716
AWWA
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-115, AWWA C-150, AWWA C-151, AWWA C-153
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic