2-1/2 x 2-1/2 in. Aluminum Break Cap
2-1/2 x 2-1/2 in. Aluminum Break Cap
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in x 2-1/2 in
- Material:
- Aluminum