This product requires certification to purchase.

12 x 5-1/4 in. Ductile Iron Hydrant Extension

American Flow Control

12 x 5-1/4 in. Ductile Iron Hydrant Extension

  • Fast #
  • Part #AFCB84B12
  • Item #89847
  • Manufacturer Part #8004161
3.7 out of 5 Customer Rating
Brand image
American Flow Control

12 x 5-1/4 in. Ductile Iron Hydrant Extension

  • Fast #
  • Part #AFCB84B12
  • Item #89847
  • Manufacturer Part #8004161
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Sizes: X - 1.125" and Y - 1.312"
  • Pentagon B operating nut for 5 1/4" B-62-B-5 hydrant
  • Requires Certification
Dimensions & Measurements
Depth of Trench
12 in
Length
12 in
Width
5-1/4 in
Characteristics & Features
Brand Model Compatibility
5-1/4 in American-Darling® B-62-B and B-84-B Fire Hydrants
Material
Ductile Iron
Warranty & Product Information
Product Type
Hydrant Extension