2500 Series 2 in. Threaded Ductile Iron Open Right Resilient Wedge Gate Valve

Part #AFC2502SSOR  |  Item #1739110  |  Manufacturer Part #2502ARAFSS

Call for Pricing

Valve Size:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Open right direction
  • Thrust washers
  • Smooth waterway design
  • Sealing the lubrication chamber is a series of three O-ring stem seals. the O-rings help to isolate the lubrication chamber
  • Two thrust washers are used: One is located above and one below the thrust collar. the thrust washers help provide easy operation by minimizing operating torque
  • The body-to-bonnet and stuffing box cover seals are pressure-energized O-ring

Specifications

ANSI Specifications: ANSI 372, ANSI 61, ANSI A21.10, ANSI B2.1, ANSI C515, ANSI C550

ASME Specifications: ASME B16.1 Class 125, ASME B16.4

ASTM Specifications: ASTM A-536, ASTM D-1785, ASTM D-2000, ASTM D-2241

AWWA Specifications: AWWA C-515, AWWA C-550

Application: Backflow Preventer, Fire, Irrigation, Potable Water, Sewage

Coating: Fusion Bonded Epoxy

Collection: 2500 Series

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: Yes

Length: 5 in

MSS Specifications: MSS SP-113, MSS SP-45

Material: Ductile Iron

Maximum Pressure: 250 psig

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Pressure Class: 125#

Recommended Valve Application: Water

UL Listed: Yes

Valve Body Material: Ductile Iron

Valve Body Style: Open Right

Valve Bonnet Type: Bolted

Valve Disc Material: Ductile Iron

Valve Operator: Operating Nut

Valve Port Opening: Valve Stem

Valve Seat Material: Metal

Valve Size: 2 in

Valve Stem: Non-rising

Valve Type: Resilient Wedge Gate Valve

Waterworks Application: Water