This product requires certification to purchase.

36 in. Flanged x Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

American Flow Control

2500 Series 36 in. Flanged x Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #AFC2536FMLAOLBG
  • Item #3266586
  • Manufacturer Part #2536FMLAOLBG
3.3 out of 5 Customer Rating
Brand image
American Flow Control

2500 Series 36 in. Flanged x Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #AFC2536FMLAOLBG
  • Item #3266586
  • Manufacturer Part #2536FMLAOLBG
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Ductile iron construction
  • 250 psig rating
  • UL listed and FM approved in applicable configurations
  • Certified to NSF/ANSI/CAN 61 and NSF/ANSI/CAN 372
  • Triple o-ring stem seals
  • Epoxy coating inside and out
  • Thrust washers
  • Lifting devices
  • Zero leakage
  • Dual sealing body to bonnet gaskets
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Mechanical Joint
End Connections
Flanged x Mechanical Joint
Length
33-3/4 in
Pressure Class
250#
Pressure - Maximum
250 psig
Valve Size
36 in
Weight
7440 lb
Characteristics & Features
Coating
Epoxy
Collection
2500 Series
Ductile Iron Pipe Type
Ductile Iron Flanged Pipe
Material
Ductile Iron, Rubber, Stainless Steel, Metal
Valve Body Material
Ductile Iron
Valve Body Style
Open Left
Valve Bonnet Type
Bolted
Valve Disc Material
Ductile Iron
Valve Operator
Gear Operator
Valve Port Opening
Valve Stem
Valve Seat Material
Metal
Valve Stem
Non-rising
Valve Type
Resilient Wedge Gate Valve
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI A21.10, ANSI B2.1, ANSI C515, ANSI C550
Application
Fire Protection, Sewage
ASME
ASME B16.1 Class 125
ASTM
ASTM A-536
AWWA
AWWA C-110, AWWA C-515, AWWA C-550
FM Approved
Yes
MSS
MSS SP-113, MSS SP-45
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
Yes
Waterworks Application
Potable Water