This product requires certification to purchase.

4 in. Flanged Ductile Iron OS&Y Resilient Wedge Gate Valve

American Flow Control

2500 Series 4 in. Flanged Ductile Iron OS&Y Resilient Wedge Gate Valve

  • Fast #
  • Part #AFC2504OSYFFOL
  • Item #497100
  • Manufacturer Part #2504ALGFFF
4 out of 5 Customer Rating
Brand image
American Flow Control

2500 Series 4 in. Flanged Ductile Iron OS&Y Resilient Wedge Gate Valve

  • Fast #
  • Part #AFC2504OSYFFOL
  • Item #497100
  • Manufacturer Part #2504ALGFFF
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Open left direction
  • Thrust washers
  • Smooth waterway design
  • Two thrust washers are used. One is located above and one is located below the thrust collar
  • The body-to-bonnet and stuffing box cover seals are pressure-energized O-rings
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged x Flanged
Length
12 in
Pressure Class
125#
Pressure - Maximum
250 psig
Valve Size
4 in
Characteristics & Features
Coating
Fusion Bonded Epoxy
Collection
2500 Series
Ductile Iron Pipe Type
Ductile Iron Flanged Pipe
Material
Ductile Iron
Valve Bonnet Type
Bolted
Valve Disc Material
Ductile Iron
Valve Operator
Operating Nut
Valve Port Opening
Valve Stem
Valve Seat Material
Metal
Valve Stem
Outside
Valve Type
Resilient Wedge Gate Valve
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI A21.10, ANSI B2.1, ANSI C515, ANSI C550
Application
Backflow Preventer, Fire, Irrigation, Potable Water, Sewage
ASME
ASME B16.1, ASME B16.4
ASTM
ASTM A-536, ASTM B-16, ASTM B-76, ASTM B-438, ASTM B-763, ASTM F-467, ASTM D-1785, ASTM D-2000, ASTM D-2241
AWWA
AWWA C-110, AWWA C-515, AWWA C-550
FM Approved
Yes
MSS
MSS SP-45, MSS SP-113
NSF
NSF 61, NSF 372
NSF Certified
Yes
Recommended Valve Application
Water
UL Listed
Yes
UPC
674630503509