This product requires certification to purchase.

6 in. Flanged Ductile Iron OS&Y Non-Rising Resilient Wedge Gate Valve

American Flow Control

2500 Series 6 in. Flanged Ductile Iron OS&Y Non-Rising Resilient Wedge Gate Valve

  • Fast #
  • Part #AFC2506OSYFFOR
  • Item #3059942
  • Manufacturer Part #2506ALGFFF
5 out of 5 Customer Rating
Brand image
American Flow Control

2500 Series 6 in. Flanged Ductile Iron OS&Y Non-Rising Resilient Wedge Gate Valve

  • Fast #
  • Part #AFC2506OSYFFOR
  • Item #3059942
  • Manufacturer Part #2506ALGFFF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • All ductile iron construction
  • Complies with ANSI/AWWA C515
  • UL listed and FM approved
  • Certified to NSF/ANSI/CAN 61 and NSF/ANSI/CAN 372
  • 250 psig AWWA UL and FM pressure rating
  • Fusion-bonded epoxy coating complies with ANSI/AWWA C550
  • Thrust washers
  • Smooth waterway design
  • 100% leak-tight closure
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
10-1/2 in
Pressure Class
125#
Pressure - Maximum
500 psig
Valve Size
6 in
Weight
131 lb
Characteristics & Features
Coating
Fusion Bonded Epoxy
Collection
2500 Series
Ductile Iron Pipe Type
Ductile Iron Flanged Pipe
Material
Ductile Iron
Valve Bonnet Type
Bolted
Valve Disc Material
Ductile Iron
Valve Operator
Hand Wheel
Valve Port Opening
Valve Stem
Valve Seat Material
Metal
Valve Stem
Non-rising
Valve Type
Resilient Wedge Gate Valve
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI A21.10, ANSI B18.2.1, ANSI B2.1, ANSI C110, ANSI C515, ANSI C550
ASME
ASME B16.1, ASME B16.4
ASTM
ASTM A-536, ASTM B-124, ASTM B-16, ASTM B-36, ASTM B-438, ASTM D-1785, ASTM D-2000, ASTM D-2241, ASTM F-467
AWWA
AWWA A-21.10, AWWA C-110, AWWA C-111, AWWA C-515, AWWA C-550
FM Approved
Yes
MSS
MSS SP-113, MSS SP-45
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Drinking Water, Fire Protection, Irrigation, Sewage
UL Listed
Yes
Waterworks Application
Water
UPC
674630505695