This product requires certification to purchase.

8 in. Flanged Ductile Iron Open Right Resilient Wedge Gate Valve with Operating Nut

American Flow Control

2500 Series 8 in. Flanged Ductile Iron Open Right Resilient Wedge Gate Valve with Operating Nut

  • Fast #
  • Part #AFC2508FFORRW
  • Item #3010336
  • Manufacturer Part #2508ALAFFF
4.3 out of 5 Customer Rating
Brand image
American Flow Control

2500 Series 8 in. Flanged Ductile Iron Open Right Resilient Wedge Gate Valve with Operating Nut

  • Fast #
  • Part #AFC2508FFORRW
  • Item #3010336
  • Manufacturer Part #2508ALAFFF
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Open right direction
  • Triple O-ring stem seals
  • Thrust washers
  • Smooth waterway design
  • Sealing the lubrication chamber is a series of three O-ring stem seals. the O-rings help to isolate the lubrication chamber
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged x Flanged
Length
11-1/2 in
Pressure Class
125#
Pressure - Maximum
250 psig
Valve Size
8 in
Characteristics & Features
Coating
Fusion Bonded Epoxy
Collection
2500 Series
Ductile Iron Pipe Type
Ductile Iron Flanged Pipe
Material
Ductile Iron
Valve Body Material
Ductile Iron
Valve Body Style
Open Right
Valve Bonnet Type
Bolted
Valve Disc Material
Ductile Iron
Valve Operator
Operating Nut
Valve Port Opening
Valve Stem
Valve Seat Material
Metal
Valve Stem
Non-Rising
Valve Type
Resilient Wedge Gate Valve
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI A21.10, ANSI B2.1, ANSI C515, ANSI C550
Application
Fire, Irrigation, Potable Water, Sewage
ASME
ASME B16.1
ASTM
ASTM A-536, ASTM B-584, ASTM B-763
AWWA
AWWA C-110, AWWA C-515, AWWA C-550
FM Approved
Yes
MSS
MSS SP-45, MSS SP-113
NSF
NSF 61, NSF 372
NSF Certified
Yes
Recommended Valve Application
Water
UL Listed
Yes
Waterworks Application
Water
UPC
674630507460