This product requires certification to purchase.

8 in. Flanged x Mechanical Joint Ductile Iron Flanged Waterworks Tapping Valve

American Flow Control

2500 Series 8 in. Flanged x Mechanical Joint Ductile Iron Flanged Waterworks Tapping Valve

  • Fast #
  • Part #AFC2608DLAFTM
  • Item #4077316
  • Manufacturer Part #2608DLAFTM
4.5 out of 5 Customer Rating
Brand image
American Flow Control

2500 Series 8 in. Flanged x Mechanical Joint Ductile Iron Flanged Waterworks Tapping Valve

  • Fast #
  • Part #AFC2608DLAFTM
  • Item #4077316
  • Manufacturer Part #2608DLAFTM
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 16
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Stainless Steel stem
  • Valve open left
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Mechanical Joint
End Connections
Flanged x Mechanical Joint
Length
12-31/50 in
Pressure - Maximum
250 psig
Valve Size
8 in
Characteristics & Features
Coating
Fusion Bonded Epoxy
Collection
2500 Series
Material
Ductile Iron, Stainless Steel
Valve Body Style
Flanged
Valve Bonnet Type
Bolted
Valve Disc Material
Ductile Iron
Valve Operator
Operating Nut
Valve Port Opening
Valve Stem
Valve Seat Material
Metal
Valve Stem
Resilient Wedge
Valve Type
Waterworks Tapping Valve
Warranty & Product Information
ANSI
ANSI C515, ANSI C550, ANSI C153, ANSI A21.53, ANSI A21.10, ANSI 61, ANSI 372, ANSI C110, ANSI A21.11
ASTM
ASTM A-536
AWWA
AWWA C-515, AWWA C-550, AWWA C-153, AWWA C-110, AWWA C-111, AWWA A-21.10, AWWA A-21.11, AWWA A-21.53
FM Approved
Yes
MSS
MSS SP-113, MSS SP-60
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
Yes
Waterworks Application
Water