This product requires certification to purchase.

4-1/2 x 5-1/4 in. Hydrant Extension

American Flow Control

4-1/2 x 5-1/4 in. Hydrant Extension

  • Fast #
  • Part #AFCMK7342
  • Item #1772514
  • Manufacturer Part #MK73
3.4 out of 5 Customer Rating
Brand image
American Flow Control

4-1/2 x 5-1/4 in. Hydrant Extension

  • Fast #
  • Part #AFCMK7342
  • Item #1772514
  • Manufacturer Part #MK73
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • For 4 1/2" Mk-73 or 5 1/4" B84B hydrant
  • Requires Certification
Dimensions & Measurements
Depth of Trench
42 in
Fitting Size 1
4-1/2 in
Fitting Size 2
5-1/4 in
Fitting Sizes
4-1/2 in x 5-1/4 in
Length
42 in
Pressure Class
250#
Characteristics & Features
Brand Model Compatibility
4-1/2 in American-Darling® Mark 73-5 and 5-1/4 in B-84-B Fire Hydrants
Material
Stainless Steel
Warranty & Product Information
FM Approved
No
NSF Certified
No
Product Type
Hydrant Extension
UL Listed
No