This product requires certification to purchase.

48 x 4-1/2 x 5-1/4 in. Hydrant Extension

American Flow Control

48 x 4-1/2 x 5-1/4 in. Hydrant Extension

  • Fast #
  • Part #AFCMK7348
  • Item #1772515
  • Manufacturer Part #MK73
4.5 out of 5 Customer Rating
Brand image
American Flow Control

48 x 4-1/2 x 5-1/4 in. Hydrant Extension

  • Fast #
  • Part #AFCMK7348
  • Item #1772515
  • Manufacturer Part #MK73
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • For 4 1/2" Mk-73 or 5 1/4" B84B hydrant
  • Requires Certification

Documents

Dimensions & Measurements
Depth of Trench
48 in
Fitting Size 1
4-1/2 in
Fitting Size 2
5-1/4 in
Fitting Sizes
4-1/2 in x 5-1/4 in
Length
48 in
Characteristics & Features
Brand Model Compatibility
4-1/2 in American-Darling® Mark 73-5 and 5-1/4 in B-84-B Fire Hydrants
Warranty & Product Information
Product Type
Hydrant Extension