This product requires certification to purchase.

5-1/4 in. American-Darling® B-84-B and B-62-B Fire Hydrants NST 2-1/2 in. Captivater Hose

American Flow Control

5-1/4 in. American-Darling® B-84-B and B-62-B Fire Hydrants NST 2-1/2 in. Captivater Hose

  • Fast #
  • Part #AFCCAP21C
  • Item #7252345
  • Manufacturer Part #AFCAP 21C
4.5 out of 5 Customer Rating
Brand image
American Flow Control

5-1/4 in. American-Darling® B-84-B and B-62-B Fire Hydrants NST 2-1/2 in. Captivater Hose

  • Fast #
  • Part #AFCCAP21C
  • Item #7252345
  • Manufacturer Part #AFCAP 21C
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
NST
End Connection 2
NST
End Connections
NST x NST
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Characteristics & Features
Brand Model Compatibility
5-1/4 in American-Darling® B-84-B and B-62-B Fire Hydrants
Warranty & Product Information
FM Approved
No
NSF Certified
No
Product Type
Captivater Hose