This product requires certification to purchase.

6 in. Ductile Iron Mechanical Joint RW Open Left Tapping Gate Valve (Less Accessories)

American Flow Control

6 in. Ductile Iron Mechanical Joint RW Open Left Tapping Gate Valve (Less Accessories)

  • Fast #
  • Part #AFC2606DLAGTMU
  • Item #10396887
  • Manufacturer Part #2606DLAGTMU
3.7 out of 5 Customer Rating
Brand image
American Flow Control

6 in. Ductile Iron Mechanical Joint RW Open Left Tapping Gate Valve (Less Accessories)

  • Fast #
  • Part #AFC2606DLAGTMU
  • Item #10396887
  • Manufacturer Part #2606DLAGTMU
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
6 in
Fitting Size 2
6 in
Valve Size
6 in
Characteristics & Features
Material
Ductile Iron, Stainless Steel
Valve Body Material
Ductile Iron
Valve Body Style
Open Left
Warranty & Product Information
Type
AFC2606DLAGTMU