This product requires certification to purchase.

6 in. Hydrant Extension

American Flow Control

6 in. Hydrant Extension

  • Fast #
  • Part #AFCB62BU
  • Item #260511
  • Manufacturer Part #8004160
3.4 out of 5 Customer Rating
Brand image
American Flow Control

6 in. Hydrant Extension

  • Fast #
  • Part #AFCB62BU
  • Item #260511
  • Manufacturer Part #8004160
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Pentagon B operating nut for 5 1/4" B-62-B-5 hydrant
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification
Dimensions & Measurements
Depth of Trench
6 in
Length
6 in
Valve Size
5-1/4 in
Characteristics & Features
Brand Model Compatibility
American-Darling® B-62-B-5
Material
Ductile Iron
Warranty & Product Information
FM Approved
No
NSF Certified
No
Product Type
Hydrant Extension
UL Listed
No