This product requires certification to purchase.

6 in. Hydrant Extension

American Flow Control

6 in. Hydrant Extension

  • Fast #
  • Part #AFCMK73U
  • Item #89851
  • Manufacturer Part #8002025
4.2 out of 5 Customer Rating
Brand image
American Flow Control

6 in. Hydrant Extension

  • Fast #
  • Part #AFCMK73U
  • Item #89851
  • Manufacturer Part #8002025
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • For 4 1/2" MK-73-5 hydrant
  • Requires Certification

Documents

Dimensions & Measurements
Depth of Trench
6 in
Length
6 in
Characteristics & Features
Brand Model Compatibility
American-Darling® Mark 73-5 and B-84-B
Material
Ductile Iron
Warranty & Product Information
FM Approved
No
NSF Certified
No
Product Type
Hydrant Extension
UL Listed
No