This product requires certification to purchase.

6 in. Rod Extension Kit

American Flow Control

6 in. Rod Extension Kit

  • Fast #
  • Part #AFCK56206
  • Item #500946
  • Manufacturer Part #K562-6
3.3 out of 5 Customer Rating
Brand image
American Flow Control

6 in. Rod Extension Kit

  • Fast #
  • Part #AFCK56206
  • Item #500946
  • Manufacturer Part #K562-6
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • WB77-1 Traffic 6 in Ext Kit
  • Requires Certification

Documents

Dimensions & Measurements
Depth of Trench
6 in
Characteristics & Features
Brand Model Compatibility
Waterous Pacer® Traffic Model WB67
Material
Ductile Iron
Warranty & Product Information
FM Approved
No
NSF Certified
No
Product Type
Rod Extension Kit
UL Listed
No