This product requires certification to purchase.

6 x 6 in. Mechanical Joint Cast Iron Tapping Sleeve

American Flow Control

6 x 6 in. Mechanical Joint Cast Iron Tapping Sleeve

  • Fast #
  • Part #MJTSDIUU
  • Item #90496
  • Manufacturer Part #2806C06B
4.9 out of 5 Customer Rating
Brand image
American Flow Control

6 x 6 in. Mechanical Joint Cast Iron Tapping Sleeve

  • Fast #
  • Part #MJTSDIUU
  • Item #90496
  • Manufacturer Part #2806C06B
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Pressure rating 250 psig
  • Heavy duty ductile iron construction for durability and strength
  • Their compact construction makes them lighter and easier to handle
  • Tapping sleeves are designed to provide an efficient means of connecting branch piping to existing lines
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Fits Pipe Size
6 in
Length
13-1/2 in
Tap Size
6 in
Characteristics & Features
Material
Cast Iron
Warranty & Product Information
ASTM
ASTM A-536
MSS
MSS SP-60
NSF
NSF 61
NSF Certified
Yes