This product requires certification to purchase.

8 in. Ductile Iron Mechanical Joint RW Open Left Gate Valve with Stainless Steel Stem (Less Accessories)

American Flow Control

8 in. Ductile Iron Mechanical Joint RW Open Left Gate Valve with Stainless Steel Stem (Less Accessories)

  • Fast #
  • Part #AFC2608GLAFMM
  • Item #10897050
  • Manufacturer Part #2608GLAFMM
3.5 out of 5 Customer Rating
Brand image
American Flow Control

8 in. Ductile Iron Mechanical Joint RW Open Left Gate Valve with Stainless Steel Stem (Less Accessories)

  • Fast #
  • Part #AFC2608GLAFMM
  • Item #10897050
  • Manufacturer Part #2608GLAFMM
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Valve Size
8 in
Characteristics & Features
Material
Ductile Iron, Stainless Steel
Material Type
316
Valve Body Material
Ductile Iron
Valve Body Style
Open Left
Valve Type
Resilient Wedge Gate Valve
Warranty & Product Information
Type
AFC2608GLAFMM