This product requires certification to purchase.

3 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

American Flow Control

American Darling® B-84-B 3 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #AFCB84BOLNCONC
  • Item #2492316
  • Manufacturer Part #B-84-B
3.4 out of 5 Customer Rating
Brand image
American Flow Control

American Darling® B-84-B 3 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #AFCB84BOLNCONC
  • Item #2492316
  • Manufacturer Part #B-84-B
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 9
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Bronze seat and bronze drain ring
  • Seat tested at 500 psig
  • Depth of trench is the nominal distance from groundline to bottom of connecting pipe
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification
Dimensions & Measurements
Depth of Trench
3 ft 6 in
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint x Mechanical Joint
Valve Size
5-1/4 in
Characteristics & Features
Collection
American Darling® B-84-B
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
AWWA
AWWA C502
UL Listed
Yes