This product requires certification to purchase.

6 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

American Flow Control

American Darling® B-84-B 6 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

  • Fast #
  • Part #AFCB84BCONLAOLU
  • Item #7621000
  • Manufacturer Part #B84BCONROE6
4.3 out of 5 Customer Rating
Brand image
American Flow Control

American Darling® B-84-B 6 ft. Mechanical Joint 6 in. Assembled Fire Hydrant

  • Fast #
  • Part #AFCB84BCONLAOLU
  • Item #7621000
  • Manufacturer Part #B84BCONROE6
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
American Darling® B-84-B
Depth of Trench:
6 ft
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint x Mechanical Joint
Fitting Size 1:
6
Fitting Size 2:
6
Fitting Sizes:
6 in
Valve Size:
5-1/4 in