This product requires certification to purchase.

3 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

American Flow Control

American-Darling® Mark 73 3 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #AFCMK73LAOLNSTZ
  • Item #4929435
  • Manufacturer Part #MK-73
3.3 out of 5 Customer Rating
Brand image
American Flow Control

American-Darling® Mark 73 3 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #AFCMK73LAOLNSTZ
  • Item #4929435
  • Manufacturer Part #MK-73
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The 4-1/2 in. American-Darling Mark 73?5 fire hydrant is AWWA rated at 250 psig and is seat tested at 500 psig
  • This fire hydrant meets and exceeds all requirements of ANSI/AWWA C502 for dry barrel fire hydrants
  • The 4-1/2” Mark 73?5 fire hydrant has all the features you expect from a high-quality fire hydrant
  • The all-bronze seat and bronze drain ring assure that the fire hydrant is easily repaired by just one person
  • The epoxy-primed and polyurethane top-coat system on the external surfaces on the upper barrel provides a durable, high-gloss finish that, under normal conditions, should continue to look good for years without repainting
  • The American-Darling 4-1/2 in Mark 73-5 design has been manufactured for more than 30 years
  • The American Darling 4-1/2 in Mark 73-5 fire hydrant is UL Listed and FM Approved in applicable configurations
  • The American-Darling 4-1/2 in Mark 73-5 fire hydrant is Certified as complying with NSF/ANSI/CAN 61 and NSF/ANSI/CAN 372, which exhibit compliance with the U.S. Safe Drinking Water Act
  • Requires Certification
Dimensions & Measurements
Depth of Trench
3 ft 6 in
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Height
30-1/2 in
Pressure - Maximum
500 psig
Valve Size
4-1/2 in
Weight
375 lb
Width
10-13/100 in
Characteristics & Features
Collection
American-Darling® Mark 73
Material
Bronze, Ductile Iron, Fiber, Grey Iron, Plastic, Plated Steel, Rubber, Stainless Steel
Valve Body Style
Open Left
Valve Seat Material
Bronze
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI C502, ANSI C600
ASTM
ASTM D-1785, ASTM D-2241
AWWA
AWWA C-151, AWWA C-502, AWWA C-600, AWWA C-900, AWWA C-906, AWWA M-17
FM Approved
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Water
UL Listed
Yes