This product requires certification to purchase.

Cast Iron Trench Adapter

American Flow Control

Cast Iron Trench Adapter

  • Fast #
  • Part #AFCTACI5
  • Item #527360
  • Manufacturer Part #TA502WOLYB
5 out of 5 Customer Rating
Brand image
American Flow Control

Cast Iron Trench Adapter

  • Fast #
  • Part #AFCTACI5
  • Item #527360
  • Manufacturer Part #TA502WOLYB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Quick and easy height adjustment
  • Built-in extension stem automatically adjusts to the same height as the valve box
  • Eliminates field-cut extension stems
  • Eliminates the need for long T-handle wrench
  • Saves time in locating operating nut in emergency situations
  • Extension stem has been proof-of-design tested to 1000 ft-lb of torque without failure
  • Iron, galvanized steel, and high-strength, thick-wall polyethylene construction for durability
  • No more struggling to find the operating nut to operate the valve, Simply remove the lid and the operating nut is there
  • Requires Certification
Dimensions & Measurements
Length
56-1/2 in
Characteristics & Features
Material
Iron, Steel