This product requires certification to purchase.

36-39/50 in. 2 ft 6 in - 5 ft 6 in Indicator Post

American Flow Control

IP16 Model A 36-39/50 in. 2 ft 6 in - 5 ft 6 in Indicator Post

  • Fast #
  • Part #AFCIP161ADIOL
  • Item #7628775
  • Manufacturer Part #I61ALWA
3.9 out of 5 Customer Rating
Brand image
American Flow Control

IP16 Model A 36-39/50 in. 2 ft 6 in - 5 ft 6 in Indicator Post

  • Fast #
  • Part #AFCIP161ADIOL
  • Item #7628775
  • Manufacturer Part #I61ALWA
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Indicator posts are used to actuate and indicate open/shut status of buried gate valve
  • Requires Certification
Dimensions & Measurements
Depth of Trench
2 ft 6 in - 5 ft 6 in
Height
36-39/50 in
Width
6-1/4 in
Characteristics & Features
Collection
IP16 Model A
Material
Grey Iron, Ductile Iron