This product requires certification to purchase.

Operating Nut 2 x 6 in.

American Flow Control

Operating Nut 2 x 6 in.

  • Fast #
  • Part #AFC911985
  • Item #2840162
  • Manufacturer Part #911985
5 out of 5 Customer Rating
Brand image
American Flow Control

Operating Nut 2 x 6 in.

  • Fast #
  • Part #AFC911985
  • Item #2840162
  • Manufacturer Part #911985
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
2 in
Fitting Sizes
2 in
Valve Size
6 in
Characteristics & Features
Adjustable
No
Brand Model Compatibility
IP-71
Warranty & Product Information
ADA Compliant
No
BAA Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Operating Nut
UL Listed
No