This product requires certification to purchase.

6 in. Flanged Ductile Iron 316 Open Left Resilient Wedge Gate Valve with Handwheel

American Flow Control

Series 2500 6 in. Flanged Ductile Iron 316 Open Left Resilient Wedge Gate Valve with Handwheel

  • Fast #
  • Part #AFC2506FFOLHW316
  • Item #4833997
  • Manufacturer Part #2506ALAGFF
5 out of 5 Customer Rating
Brand image
American Flow Control

Series 2500 6 in. Flanged Ductile Iron 316 Open Left Resilient Wedge Gate Valve with Handwheel

  • Fast #
  • Part #AFC2506FFOLHW316
  • Item #4833997
  • Manufacturer Part #2506ALAGFF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region

Product Details

Product Description
  • All ductile iron construction
  • Complies with ANSI/AWWA C515
  • UL listed and FM approved
  • Certified to NSF/ANSI/CAN 61 and NSF/ANSI/CAN 372
  • 250 psi AWWA UL and FM pressure rating
  • Fusion-bonded epoxy coating complies with ANSI/AWWA C550
  • Thrust washers
  • Smooth waterway design
  • 100% leak-tight closure
  • Also available in 4"-12" class 250 raised face, per ASME B16.1, class 250 for cast iron flanges
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
10-1/2 in
Pressure Class
125#, 250#
Valve Size
6 in
Weight
115 lb
Characteristics & Features
Coating
Fusion Bonded Epoxy
Collection
Series 2500
Ductile Iron Pipe Type
Ductile Iron Flanged Pipe
Material
Ductile Iron, Metal
Valve Body Material
Ductile Iron
Valve Body Style
Open Left
Valve Bonnet Type
Bolted
Valve Disc Material
Ductile Iron
Valve Operator
Handwheel
Valve Port Opening
Valve Stem
Valve Seat Material
Metal
Valve Stem
Non-Rising
Valve Type
Resilient Wedge Gate Valve
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI C515, ANSI C550
Application
Drinking Water, Fire Protection
ASME
ASME B16.1 Class 125
ASTM
ASTM A-536, ASTM B-584ASTM B-763, ASTM D-1785, ASTM D-2000, ASTM D-2241
AWWA
AWWA C-110, AWWA C-515, AWWA C-550
FM Approved
Yes
MSS
MSS SP-45, MSS SP-113
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
Yes
Waterworks Application
Water