4 in. Cast Iron Flanged Check Valve

You last purchased this on
 
American Flow Control

Series 52-SC 4 in. Cast Iron Flanged Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Flow Control

Series 52-SC 4 in. Cast Iron Flanged Check Valve

  • Fast #
  • Part #AFC52SCP
  • Item #86160
  • Manufacturer Part #C504A010703PRPR
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • In-Line check valve-spring loaded
  • Pressure rating 200 psi non shock
  • Lead free brass
  • Temperature rating 180° F
  • Sweat ends comply with ASME B16.18
  • NSF-61 approved
  • Threaded ends comply with ASME B1.20.1
  • Threaded & sweat ends
  • Sizes 1/2" - 2"
  • 0.5 crack pressure
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI A21.10, ANSI C100, ANSI C508
ASME:
ASME B16.1
ASTM:
ASTM A-126 Class B, ASTM A-536, ASTM A-582, ASTM B-584, ASTM B-763
AWWA:
AWWA A21.10, AWWA C-110, AWWA C-508, AWWA C-550
Application:
Sewage
Collection:
Series 52-SC
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed -:
No
Length:
13 in
MSS:
MSS SP-92
Material:
Iron, Bronze, Rubber
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
200
Pressure - Maximum:
400 psi
Pressure Class:
200#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Iron
Valve Body Style:
Swing
Valve Bonnet Type:
Bolted
Valve Disc Material:
Bronze, Rubber
Valve Operator:
Lever
Valve Port Opening:
Full Port
Valve Seat Material:
Bronze
Valve Size:
4 in
Valve Type:
Swing Check Valve
Weight:
98 lb