This product requires certification to purchase.

Traffic Repair Kit for American-Darling® B-84-B

American Flow Control

Traffic Repair Kit for American-Darling® B-84-B

  • Fast #
  • Part #AFCB84BTRKIT
  • Item #3027021
  • Manufacturer Part #B84BKIT
3.2 out of 5 Customer Rating
Brand image
American Flow Control

Traffic Repair Kit for American-Darling® B-84-B

  • Fast #
  • Part #AFCB84BTRKIT
  • Item #3027021
  • Manufacturer Part #B84BKIT
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • For 5-1/4" B-84-B-5 hydrant
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Upper barrel is furnished with an E-coat primer and a two-part polyurethane top coat for durability, gloss and color retention
  • Ductile iron upper barrel, lower barrel, base and housing
  • Easy 360° rotation of nozzle section
  • 250 psig rated working pressure
  • Tested at 500 psig
  • Retainer-style mechanically attached nozzles
  • Stainless steel bolting below grade
  • Bronze-to-bronze seating
  • Requires Certification
Dimensions & Measurements
Width
5-1/4 in
Characteristics & Features
Brand Model Compatibility
American-Darling® B-84-B
Electrical & Operational Information
Pressure - High
250
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI C502
FM Approved
Yes
NSF Certified
Yes
Product Type
Traffic Repair Kit
UL Listed
No