This product requires certification to purchase.

Red 8 ft. Assembled Fire Hydrant

American Flow Control

Waterous® Classic Pacer ® Red 8 ft. Assembled Fire Hydrant

  • Fast #
  • Part #WWB67LAOLXEDINA
  • Item #9386597
  • Manufacturer Part #WB67LAOLXEDINA
5 out of 5 Customer Rating
Brand image
American Flow Control

Waterous® Classic Pacer ® Red 8 ft. Assembled Fire Hydrant

  • Fast #
  • Part #WWB67LAOLXEDINA
  • Item #9386597
  • Manufacturer Part #WB67LAOLXEDINA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Fire hydrant nozzle section shall exhibit a classic fluted capital-dome appearance. The classic pacer shall offer complete part interchangeability with the contemporary pacer WB-67 fire hydrant
  • Fire hydrants shall meet or exceed ANSI/AWWA C502, latest revision for use in water supply systems
  • Rated working pressure shall be 250 psig, test pressure shall be 500 psig
  • Hydrants shall be dry-barrel construction closing with and opening against the inlet pressure
  • Hydrant main valve closure shall be of the compression type
  • The nozzle section, upper and lower stand pipes and hydrant base shall be ductile iron
  • The nozzle section shall be capable of rotation and employ the use of four (4) bolts and a stainless steel flange lock ring. Turning the nozzle section to the desired position shall be accomplished without damage to the barrel gaskets
  • The hydrant shall have a travel stop nut in the top of the hydrant to limit the travel of the hydrant rod. Hydrant designs that allow the valve bottom to stop against the shoe or employ a stop in the drain mechanism resulting in a bending moment in the rod assembly are not allowed
  • Hydrant to be certified to NSF/ANSI/CAN 61 and NSF/ANSI/CAN 372
  • When ordered as such, the hydrant shall be UL listed and FM approved in allowable configurations
  • Requires Certification

Documents

Dimensions & Measurements
Depth of Trench
8 ft
Pressure - Maximum
500 psig
Valve Size
5-1/4 in
Weight
574 lb
Characteristics & Features
Collection
Waterous® Classic Pacer ®
Color Finish Name
Red
Material
Ductile Iron, Stainless Steel
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI C502
AWWA
AWWA C-502
FM Approved
Yes
NSF Certified
Yes
UL Listed
Yes