This product requires certification to purchase.

Red 8 ft. Mechanical Joint Assembled Fire Hydrant

American Flow Control

Waterous® Classic Pacer ® Red 8 ft. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #WWB67LAOLXRED
  • Item #3152651
  • Manufacturer Part #WB67LAOLXRED
5 out of 5 Customer Rating
Brand image
American Flow Control

Waterous® Classic Pacer ® Red 8 ft. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #WWB67LAOLXRED
  • Item #3152651
  • Manufacturer Part #WB67LAOLXRED
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • New classic look with time proven design features
  • Part interchangeability with the standard pacer design
  • Ductile-iron nozzle section, standpipes and base
  • 250 psig rated working pressure
  • Two-part catalyzed epoxy primer and polyurethane top coat system above grade
  • Complies fully with ANSI/AWWA C502 standard for dry-barrel fire hydrants
  • Requires Certification
Dimensions & Measurements
Depth of Trench
8 ft
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Height
30-69/100 in
Pressure - Maximum
500 psig
Valve Size
5-1/4 in
Weight
574 lb
Characteristics & Features
Collection
Waterous® Classic Pacer ®
Color Finish Name
Red
Material
Aluminum, Ductile Iron, Brass, Bronze, Grey Iron, Rubber, Stainless Steel
Valve Body Style
Open Left
Valve Seat Material
Bronze
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI A21.51, ANSI C502
ASTM
ASTM A-307, ASTM A-48 Class 30B, ASTM A-536 Grade 65-45-12, ASTM A-575, ASTM B-135, ASTM B-505, ASTM B-584, ASTM B-763, ASTM F-593, ASTM F-594
AWWA
AWWA C-151, AWWA C-502, AWWA C-550
FM Approved
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Water
UL Listed
Yes