This product requires certification to purchase.

5 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

American Flow Control

Waterous Pacer® 5 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #WWB67LAOLTWEST
  • Item #2481775
  • Manufacturer Part #WB-67 WESTMINISTER
4.1 out of 5 Customer Rating
Brand image
American Flow Control

Waterous Pacer® 5 ft. 6 in. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #WWB67LAOLTWEST
  • Item #2481775
  • Manufacturer Part #WB-67 WESTMINISTER
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth of Trench
5 ft 6 in
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint x Mechanical Joint
Pressure - Maximum
250 psi
Valve Size
5-1/4 in
Characteristics & Features
Collection
Waterous Pacer®
Material
Ductile Iron
Warranty & Product Information
AWWA
AWWA C-151, AWWA C-502, AWWA C-550
FM Approved
No
UL Listed
No