This product requires certification to purchase.

4 ft. Mechanical Joint Assembled Fire Hydrant

American Flow Control

Waterous Pacer® 4 ft. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #WWB67LAOLPCLAY
  • Item #1667058
  • Manufacturer Part #WB67LAOLPCLAY
4 out of 5 Customer Rating
Brand image
American Flow Control

Waterous Pacer® 4 ft. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #WWB67LAOLPCLAY
  • Item #1667058
  • Manufacturer Part #WB67LAOLPCLAY
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth of Trench
4 ft
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint x Mechanical Joint
Pressure - Maximum
250 psig
Valve Size
5-1/4 in
Characteristics & Features
Collection
Waterous Pacer®
Warranty & Product Information
AWWA
AWWA C-502
FM Approved
No
UL Listed
No