This product requires certification to purchase.

5 ft. Mechanical Joint Assembled Fire Hydrant

American Flow Control

Waterous Pacer® 5 ft. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #AWB67TSMJS
  • Item #1855582
  • Manufacturer Part #WB-67
4.1 out of 5 Customer Rating
Brand image
American Flow Control

Waterous Pacer® 5 ft. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #AWB67TSMJS
  • Item #1855582
  • Manufacturer Part #WB-67
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 9
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Hydrants are available with counterclockwise opening direction (open-left) or clockwise opening direction (open-right)
  • 10" upper standpipe (traffic section) is standard
  • 16", 22", 28" and 34" upper standpipes are available by special order
  • Nozzle elevation will vary accordingly
  • Requires Certification

Documents

Dimensions & Measurements
Depth of Trench
5 ft
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint x Mechanical Joint
Valve Size
5-1/4 in
Characteristics & Features
Collection
Waterous Pacer®
Material
Ductile Iron
Warranty & Product Information
AWWA
AWWA C-502
UL Listed
Yes