This product requires certification to purchase.

Red 6 ft. Mechanical Joint Assembled Fire Hydrant

American Flow Control

Waterous® Classic Pacer ® Red 6 ft. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #WWB67LAOLURED
  • Item #3152583
  • Manufacturer Part #WB67LAOLURED
3.4 out of 5 Customer Rating
Brand image
American Flow Control

Waterous® Classic Pacer ® Red 6 ft. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #WWB67LAOLURED
  • Item #3152583
  • Manufacturer Part #WB67LAOLURED
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • New classic look with time proven design features
  • Part interchangeability with the standard pacer design
  • Ductile iron nozzle section, standpipes and base
  • 250 psig rated working pressure
  • Two-part catalyzed epoxy primer and polyurethane top coat system above grade
  • Complies fully with ANSI/AWWA C502 standard for dry-barrel fire hydrants
  • Requires Certification
Dimensions & Measurements
Depth of Trench
6 ft
End Connection 1
Flanged, Mechanical Joint, Tyton Joint
End Connection 2
Flanged, Mechanical Joint, Tyton Joint
End Connections
Flanged;Mechanical Joint;Tyton Joint
Valve Size
5-1/4 in
Weight
473 lb
Characteristics & Features
Collection
Waterous® Classic Pacer ®
Color Finish Name
Red
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI C502
AWWA
AWWA C-502
FM Approved
Yes
NSF Certified
Yes
UL Listed
Yes