This product requires certification to purchase.

Yellow 7 ft. Mechanical Joint Assembled Fire Hydrant

American Flow Control

Waterous Pacer® Yellow 7 ft. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #WWB67LAOLWYELL
  • Item #3152599
  • Manufacturer Part #WB67LAOLWYELL
4.1 out of 5 Customer Rating
Brand image
American Flow Control

Waterous Pacer® Yellow 7 ft. Mechanical Joint Assembled Fire Hydrant

  • Fast #
  • Part #WWB67LAOLWYELL
  • Item #3152599
  • Manufacturer Part #WB67LAOLWYELL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The 5-1/4 in. Waterous Pacer® fire hydrant, by American Flow Control, offers a sleek and stylish design that blends perfectly with today’s modern architecture
  • The Waterous Pacer is AWWA rated for 250 psig and meets or exceeds all of the requirements of ANSI/AWWA C502
  • Ductile iron construction assures strength and durability
  • Introduced in 1967, the Pacer fire hydrant provides real solutions to today’s system demands
  • With many cities experiencing increased pressure to stretch their dollars, it is important to note that the Pacer hydrant can be maintained by just one person
  • The removal of four nuts and bolts allows access to all working parts
  • The Pacer hydrant has all the features you expect from a high-quality fire hydrant
  • The all-bronze seat and bronze seat insert assure that the Pacer hydrant remains easy to repair
  • The epoxy primed and polyurethane top coat system on the external surfaces on the upper barrel of the Waterous Pacer fire hydrant provides a durable, high-gloss finish that, under normal conditions, should continue to look good for years without repainting
  • The Pacer design has been manufactured for nearly than 50 years
  • Requires Certification
Dimensions & Measurements
Depth of Trench
7 ft
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Height
26-3/8 in
Pressure - Maximum
500 psig
Valve Size
5-1/4 in
Weight
521 lb
Characteristics & Features
Collection
Waterous Pacer®
Color Finish Name
Yellow
Material
Aluminum, Ductile Iron, Brass, Bronze, Grey Iron, Rubber, Stainless Steel
Valve Body Style
Open Left
Valve Seat Material
Bronze
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI A21.51, ANSI C502
ASTM
ASTM A-307, ASTM A-48 Class 30B, ASTM A-536 Grade 65-45-12, ASTM A-575, ASTM B-135, ASTM B-505, ASTM B-584, ASTM B-763, ASTM F-593, ASTM F-594
AWWA
AWWA C-151, AWWA C-502, AWWA C-550
FM Approved
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Water
UL Listed
Yes