This product requires certification to purchase.

1 in. Stainless Steel PEX PREStainless Steel SLV

American Granby

1 in. Stainless Steel PEX PREStainless Steel SLV

  • Fast #
  • Part #ACBXSS5
  • Item #9949696
  • Manufacturer Part #CBXSS5
4.9 out of 5 Customer Rating
Brand image
American Granby

1 in. Stainless Steel PEX PREStainless Steel SLV

  • Fast #
  • Part #ACBXSS5
  • Item #9949696
  • Manufacturer Part #CBXSS5
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • PEX SS PRESS SLEEVE 1
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1 in
Characteristics & Features
Color Finish Name
Stainless Steel
Fitting Type
Ring
Material
Stainless Steel
Warranty & Product Information
Type
ACBXSS5
UPC
778942784912