This product requires certification to purchase.

11 x 1 in. Union Tank Installation Pack Bottom Discharge

American Granby

11 x 1 in. Union Tank Installation Pack Bottom Discharge

  • Fast #
  • Part #AIP100BSUENL
  • Item #4670734
  • Manufacturer Part #IP100BSUENL
4.8 out of 5 Customer Rating
Brand image
American Granby

11 x 1 in. Union Tank Installation Pack Bottom Discharge

  • Fast #
  • Part #AIP100BSUENL
  • Item #4670734
  • Manufacturer Part #IP100BSUENL
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Handles more volume with just one relief valve
  • The valves reseat after either temperature or pressure relief
  • Restaurants, hospitals and laundries are no problem
  • Inspector friendly, peace of mind
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Union
End Connections
Union
Fitting Size 1
11 in
Fitting Sizes
11 in
Characteristics & Features
Material
Brass
Warranty & Product Information
ANSI
ANSI 372
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
642026088879