This product requires certification to purchase.

3/4 in. Insert Straight Nylon 90 Degree Elbow

American Granby

3/4 in. Insert Straight Nylon 90 Degree Elbow

  • Fast #
  • Part #NI9F
  • Item #7447
  • Manufacturer Part #N406-007
4.5 out of 5 Customer Rating
Brand image
American Granby

3/4 in. Insert Straight Nylon 90 Degree Elbow

  • Fast #
  • Part #NI9F
  • Item #7447
  • Manufacturer Part #N406-007
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • White nylon insert fittings
  • NSF for potable water
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Barbed
End Connection 2
Barbed
End Connections
Barbed
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Elbow
Material
Plastic
Material Type
Nylon
Warranty & Product Information
ANSI
ANSI 372
ASTM
ASTM D-2609
FM Approved
No
NSF
NSF 372
NSF Certified
Yes
UPC
642026031738