This product requires certification to purchase.

1 in. Brass Check Valve

American Granby

Clayton® 1 in. Brass Check Valve

  • Fast #
  • Part #A63001
  • Item #456364
  • Manufacturer Part #6300-1
4.7 out of 5 Customer Rating
Brand image
American Granby

Clayton® 1 in. Brass Check Valve

  • Fast #
  • Part #A63001
  • Item #456364
  • Manufacturer Part #6300-1
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 35
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Perfect poppet secure sealing action under high and low pressure applications
  • Jamproof Delrin stem guide
  • 100% performance tested
  • 400 psi rated
  • Max. operating temp. 140°F
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Pressure Class
400#
Valve Size
1 in
Weight
1.02 lb
Characteristics & Features
Collection
Clayton®
Valve Body Material
Brass
Valve Type
Check Valve
Warranty & Product Information
Lead Law Compliance Level
Compliant Not Certified
UPC
642026052047