This product requires certification to purchase.

1-1/4 in. Insert Straight Nylon 90 Degree Elbow

American Granby

N406 Series 1-1/4 in. Insert Straight Nylon 90 Degree Elbow

  • Fast #
  • Part #NI9H
  • Item #26578
  • Manufacturer Part #N406-012
4.9 out of 5 Customer Rating
Brand image
American Granby

N406 Series 1-1/4 in. Insert Straight Nylon 90 Degree Elbow

  • Fast #
  • Part #NI9H
  • Item #26578
  • Manufacturer Part #N406-012
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • White nylon insert fittings
  • NSF for potable water
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Barbed
End Connection 2
Barbed
End Connections
Barbed
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Characteristics & Features
Clean Bagged
No
Collection
N406 Series
Color Finish Name
White
Fitting Type
Elbow
Material
Plastic
Material Type
Nylon
Warranty & Product Information
ASTM
ASTM D-2609
NSF Certified
Yes
UPC
642026031752