This product requires certification to purchase.

1-1/4 in. ABS Stretch Coupling

American Granby

PSC Series 1-1/4 in. ABS Stretch Coupling

  • Fast #
  • Part #APSC12
  • Item #9352404
  • Manufacturer Part #PSC12
3.4 out of 5 Customer Rating
Brand image
American Granby

PSC Series 1-1/4 in. ABS Stretch Coupling

  • Fast #
  • Part #APSC12
  • Item #9352404
  • Manufacturer Part #PSC12
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Length
6-7/10 in
Characteristics & Features
Collection
PSC Series
Material
Plastic
Material Type
ABS
Smart Home Enabled
No
Warranty & Product Information
Product Type
Coupling
UL Listed
No
UPC
611413001258