This product requires certification to purchase.

24VDC 60W Phase Cut Constant Voltage Driver with Junction Box

American Lighting

24VDC 60W Phase Cut Constant Voltage Driver with Junction Box

  • Fast #
  • Part #AADPTPRODRJ6024
  • Item #10068254
  • Manufacturer Part #ADPTPRO-DRJ-60-24
5 out of 5 Customer Rating
Brand image
American Lighting

24VDC 60W Phase Cut Constant Voltage Driver with Junction Box

  • Fast #
  • Part #AADPTPRODRJ6024
  • Item #10068254
  • Manufacturer Part #ADPTPRO-DRJ-60-24
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Slim and compact 24V DC constant voltage hardwire driver
  • Dedicated line voltage and low voltage wiring compartments
  • Multiple 7/8" knock-outs for easy wire configuration
  • Short circuit, over-voltage, over-temperature, overload protections
  • 5-in-1 Forward and Reverse Phase Dimming: ELV / MLV / TRIAC / 0-10V/ 1-10V/Potentiometer / 10V PWM 4-in-1
  • CULus listed Wet location rated
  • Class 2, Type HL, FCC Compliant
  • Requires Certification
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
Yes
Electrical & Operational Information
Volts
24V
Watts
60 W
Warranty & Product Information
Type
AADPTPRODRJ6024
UL Listed
Yes
UPC
714176023519