This product requires certification to purchase.

Microlink, 12" JUMPER

American Lighting

Microlink, 12" JUMPER

  • Fast #
  • Part #AMLINKJUMP12
  • Item #8929923
  • Manufacturer Part #MLINK-JUMP-12
3.9 out of 5 Customer Rating
Brand image
American Lighting

Microlink, 12" JUMPER

  • Fast #
  • Part #AMLINKJUMP12
  • Item #8929923
  • Manufacturer Part #MLINK-JUMP-12
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 12" Linking Cables
  • Requires Certification
Dimensions & Measurements
Height
39/100 in
Length
12 in
Width
49 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Warranty & Product Information
Type
AMLINKJUMP12
UPC
714176019956