This product requires certification to purchase.

Microlink, L CONNECTOR RIGHT

American Lighting

Microlink, L CONNECTOR RIGHT

  • Fast #
  • Part #AMLINKR
  • Item #8929378
  • Manufacturer Part #MLINK-R
4.3 out of 5 Customer Rating
Brand image
American Lighting

Microlink, L CONNECTOR RIGHT

  • Fast #
  • Part #AMLINKR
  • Item #8929378
  • Manufacturer Part #MLINK-R
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 3000K color temperature with 90+ CRI
  • Low-profile fixture fits in a multitude of locations
  • Seamless design featuring additional connector accessories: L, T, and X connectors
  • Lumen output up to 1100Lm per fixture
  • 16.4' max run linkability
  • Diffused lens for smooth, evenly distributed light
  • Plug and Play system for quick installation or a hardwire option
  • Available in four common lengths: 6"/ 16"/ 22"/ 32"
  • Requires Certification
Dimensions & Measurements
Height
39/100 in
Width
2 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Dimmable
Yes
Electrical & Operational Information
Volts
24V
Warranty & Product Information
ETL Listed
Yes
Type
AMLINKR
UL Listed
No
UPC
714176018171