This product requires certification to purchase.

Hardwire Box in Black

American Lighting

MVP™ Hardwire Box in Black

  • Fast #
  • Part #AALSLBOX
  • Item #5138051
  • Manufacturer Part #ALSLBOX
5 out of 5 Customer Rating
Brand image
American Lighting

MVP™ Hardwire Box in Black

  • Fast #
  • Part #AALSLBOX
  • Item #5138051
  • Manufacturer Part #ALSLBOX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Height
7/8 in
Width
2-3/4 in
Characteristics & Features
Collection
MVP™
Color Finish Category
Blacks
Color Finish Name
Black
Light Bulb Type
LED
Material
Aluminum, Zinc Alloy
Electrical & Operational Information
Volts
120V
Watts
4.3 W
Warranty & Product Information
UL Listed
Yes
UPC
714176992303