This product requires certification to purchase.

2M Surface Mount Linear Channel in Brushed Nickel

American Lighting

Verge 2M Surface Mount Linear Channel in Brushed Nickel

  • Fast #
  • Part #APEVERGE2MBNDL1
  • Item #11627736
  • Manufacturer Part #PE-VERGE-2M-BNDL1
3.8 out of 5 Customer Rating
Brand image
American Lighting

Verge 2M Surface Mount Linear Channel in Brushed Nickel

  • Fast #
  • Part #APEVERGE2MBNDL1
  • Item #11627736
  • Manufacturer Part #PE-VERGE-2M-BNDL1
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made of lightweight double anodized aluminum
  • Frosted, UV and flame-resistant lens protects light source while evenly diffusing light
  • Field cuttable lens and extrusion
  • Aluminum provides excellent heat dissipation
  • End caps included for a tailored look
  • Compatible with most tape light
  • Designed for 1/2 in drywall mud-in installation
  • Comes with extra lens for clean installation
  • Requires Certification

Documents

Dimensions & Measurements
Depth
87/100 in
Height
6-13/20 in
Length
6-14/25 in
Width
4-87/100 in
Characteristics & Features
Brand Model Compatibility
RGBW, RGBTW
Collection
Verge
Color Finish Category
Silver Tones
Color Finish Name
Aluminum
Material
Aluminum
Warranty & Product Information
Product Type
Light Kit
Type
APEVERGE2MBNDL1
UPC
714176037790